Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. M9102-AGA-3S
    M9102-AGA-3S
    Johnson Controls Dampers, M9102 Series
    Item Number
    M9102-AGA-3S
    MFG Item Number
    M9102-AGA-3S
    Series
    M9102
    Product Description
    Rotary Actuator; 18 In-Lb; Nsr; 30
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8 ", Round 3/8-1/2 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 1
    IP Rating IP40
    Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. M9102-AGA-1S
    M9102-AGA-1S
    Johnson Controls Dampers, M9102 Series
    Item Number
    M9102-AGA-1S
    MFG Item Number
    M9102-AGA-1S
    Series
    M9102
    Product Description
    Rotary Actuator
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8 ", Round 3/8-1/2 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 2
    IP Rating IP42
    Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. M9102-AGA-2S
    M9102-AGA-2S
    Johnson Controls Dampers, M9102 Series
    Item Number
    M9102-AGA-2S
    MFG Item Number
    M9102-AGA-2S
    Series
    M9102
    Product Description
    Rotary Actuator; 18 In-Lb; Nsr; 30
    Specifications
    Specifications
    Control Signal Floating
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8 ", Round 3/8-1/2 "
    Shaft Rotation By Wiring
    IP Rating IP42
    Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M9102-IGA-2S
    M9102-IGA-2S
    Johnson Controls Dampers, M9102 Series
    Item Number
    M9102-IGA-2S
    MFG Item Number
    M9102-IGA-2S
    Series
    M9102
    Product Description
    Rotary Actuator; 2 Nm Nsr Dmpr Act
    Specifications
    Specifications
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8 ", Round 3/8-1/2 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 2
    IP Rating IP42
    Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. M9102-IGA-3S
    M9102-IGA-3S
    Johnson Controls Dampers, M9102 Series
    Item Number
    M9102-IGA-3S
    MFG Item Number
    M9102-IGA-3S
    Series
    M9102
    Product Description
    Rotary Actuator; 2 Nm Nsr Dmpr Act
    Specifications
    Specifications
    Nominal Timing 30 s
    Nominal Supply Voltage 24 VAC
    Mounting Direct Coupled
    Shaft Size Square 3/8 ", Round 3/8-1/2 "
    Shaft Rotation By Wiring
    IP Rating IP40
    Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved